2 in. Push On Plastic White Shower Drain
2 in. Push On Plastic White Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use on preformed shower bases: fiberglass, acrylic or metal
- Solvent weld, 2" connection
- Features 4-1/4" snap-in strainer
- Fiber and rubber gaskets provide a tight seal to the base
- Strainer type: plastic
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-20
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov