This product requires certification to purchase.

20 x 24 in. Floor Mount Laundry Sink in White

You last purchased this on
 
PROFLO®

20 x 24 in. Floor Mount Laundry Sink in White

  • Fast #
  • Part #PFLT2024
  • Item #4203177
  • Manufacturer Part #P1-BULK W/C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

20 x 24 in. Floor Mount Laundry Sink in White

  • Fast #
  • Part #PFLT2024
  • Item #4203177
  • Manufacturer Part #P1-BULK W/C
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Enamel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single compartment, multi-purpose sink
  • Polypropylene construction with integral strainer
  • Equipped with white baked enamel steel angle legs with leveling devices
  • Predrilled with 4" center set faucet holes, 8 in center set holes are field drilled
  • Floor mounted multi-purpose sink
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White Enamel
Faucet Center Size:
4 in
Number of Bowls:
1
Number of Holes:
4 Hole
Sink Depth:
15-13/16 in
Sink Installation Type:
Floor Mount
Sink Material:
Plastic