3 x 1-1/2 in. 18 ga Steel Stud Guard
3 x 1-1/2 in. 18 ga Steel Stud Guard
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 21000-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel, self-nailing safety plates
- Helps prevent damage to pipe and wire from sheetrock nails
- Made in USA
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-1/2 in