1/2 x 8 in. Brass Direct Connect Tailpiece with 7/8 OD Branch
300 Series 1/2 x 8 in. Brass Direct Connect Tailpiece with 7/8 OD Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 2784-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Direct Connect
- Length: 8 in
- Fits Pipe Size: 1-1/2"
- 17 ga
Specifications
- ASME:
- ASME A112.18.2-2015
- Branch Size:
- 3/4 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov