8 in. Round Sewer Box
8 in. Round Sewer Box
Frequently Purchased Together
Product Details
Product Details
- Round
- Stamped sewer
- Red anti-rust finish
- Cast iron construction
- ASTM A48 Class 20
Specifications
- ASTM:
- ASTM A-48 Class 20
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov