This product requires certification to purchase.

FIPT x MIPT Radiator Valve 1/2 in. Angle 15 psi

You last purchased this on
 
PROFLO®

FIPT x MIPT Radiator Valve 1/2 in. Angle 15 psi

  • Fast #
  • Part #PF437D
  • Item #2639477
  • Manufacturer Part #UB-437D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

FIPT x MIPT Radiator Valve 1/2 in. Angle 15 psi

  • Fast #
  • Part #PF437D
  • Item #2639477
  • Manufacturer Part #UB-437D
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 7 Case: 70 Pallet: 2240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on heating applications
  • Phenolic bronze construction
  • Size 1/2 in
  • Includes nut and tailpiece
  • Max Pressure: 15 psi WSP
  • 60 psi non-shock, hot water angle valve
  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Material:
Bronze
Pressure - Maximum:
15 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Style:
Angle
Valve Size:
1/2 in
Valve Type:
Radiator Valve