3/4 in. Brass Female Threaded Spring Check Valve
PFSCV Series 3/4 in. Brass Female Threaded Spring Check Valve
Frequently Purchased Together
Product Details
- Low cracking pressure 1/2 PSI
- Flow profile designed to minimize head loss easy design
- Soft seat for bubble tight shutoff, spring loaded for fast seating action
- Not for use at or below ground level
- Stainless steel springs with neoprene o-ring seal
- Can be installed in all positions including the vertical down direction
- Patented disc guide
- High technology materials to ensure best resistance in any condition
Specifications
- ANSI:
- ANSI 61
- Application:
- Residential
- Collection:
- PFSCV Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1-5/8 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 210
- Minimum Temperature:
- 10
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Oil, Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Spring
- Valve Disc Material:
- Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in