12 in. 1-Light 60W Flush Mount Ceiling Fixture Light in Bright Nickel
Alabaster Glass 12 in. 1-Light 60W Flush Mount Ceiling Fixture Light in Bright Nickel
Frequently Purchased Together
Product Details
Product Details
- One-light close-to-ceiling fixture.
- Etched alabaster style glass.
- Twist on glass for easy revamping.
Specifications
- ADA Compliant:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in