60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Progress Lighting

Gibbes Street 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gibbes Street 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560023031
  • Item #8159040
  • Manufacturer Part #P560023-031
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A traditional lantern frame with a beautiful black finish houses the light bases in this timeless design.
  • Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern.
  • This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family.
  • Able to be fully dimmable with dimmable bulbs.
  • Measures 9-1/2-inch width by 30-5/8-inch height.
  • Uses three candelabra base bulbs that are sold separately (60w max - LED or incandescent).
  • Perfect for any transitional or new traditional setting.
  • Ideal for any foyer, bedroom, entryway, porch, or patio.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Includes installation instructions and mounting hardware.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gibbes Street
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
11-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
30-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Farmhouse, Traditional, Transitional
Material:
Cast Aluminum
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Weight:
6.4 lb
Width:
9-1/2 in