95 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel
Leyden 95 in. 60W 5-Light 1-Tier Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Perfect for farmhouse or transitional style settings
- The curved arms reaching up to hold the light bases from the round base at the bottom of the decorative column are all coated in a beautiful brushed nickel finish for a touch of modern character. Twisted metal spikes extend out from the center of the fixture to support the arms for extra visual interest
- Transform your home with the gorgeous glow from the Leyden collection 5-light brushed nickel farmhouse chandelier ideal for any foyer, dining room, kitchen, bedroom, or living room
- Certifications: cULus dry location listed
- For ideal illumination, use 5 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Measures 22.375-inch width by 20-inch height by 95-inch length (installed)
- Light sources glow from atop light bases reminiscent of antique candlesticks arranged in a circular design for an elegant charming glow sure to provide any living space with generous illumination
- Constructed from steel to ensure a long product lifespan
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with Progress Lighting fixtures from the Winslett, Arden, and Hemsworth collections
Specifications
- Application:
- Lighting
- Collection:
- Leyden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 22-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 95 in
- Installation Type:
- Ceiling Mount
- Length:
- 95 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Resin, Steel
- Material Type:
- Phenolic
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 22-3/8 in x 95 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W