This product requires certification to purchase.

4 x 15 in. Cast Iron Cleanout Body and Cover

You last purchased this on
 
PROSELECT®

4 x 15 in. Cast Iron Cleanout Body and Cover

  • Fast #
  • Part #PSVBM1007SCSWR
  • Item #2251492
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

4 x 15 in. Cast Iron Cleanout Body and Cover

  • Fast #
  • Part #PSVBM1007SCSWR
  • Item #2251492
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean-out locking ring and cover: 8" x 4"
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • All parts other than stainless steel bolts shall be coated on all surfaces with an asphaltic
  • Stainless steel allen head bolt
  • This product is not rated for traffic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Diameter:
15 in
Diameter - Inside 1:
8-3/4 in
Height:
4 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Cleanout Body, Cover
Waterworks Application:
Sewer