This product requires certification to purchase.

9-15/16 in. Cast Iron Frame

You last purchased this on
 
PROSELECT®

9-15/16 in. Cast Iron Frame

  • Fast #
  • Part #IVBD198FRM
  • Item #4130573
  • Manufacturer Part #IVBD198FRM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

9-15/16 in. Cast Iron Frame

  • Fast #
  • Part #IVBD198FRM
  • Item #4130573
  • Manufacturer Part #IVBD198FRM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Asphaltic varnish coating conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 30B
AWWA:
AWWA C-104
Application:
Residential
Diameter:
9-15/16 in
Diameter - Inside 1:
7-1/2 in
Diameter - Inside 2:
6-15/16 in
Height:
4-1/2 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Frame
Weight:
17 lb