Power Block Extension Cord 2 ft. 3 Outlet Block
Power Block Extension Cord 2 ft. 3 Outlet Block
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty
- Triple-Tap
- 3-Conductor
- OSHA approved – meets OSHA requirements for extension cords and adapters for use on jobsites
- Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
- Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -58 Deg f (-50 Deg c) and resists heat up to 221 Deg f (105 Deg c)
- Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
- Oil resistant – jacket will not deteriorate when used where oil or petroleum products may be present
Specifications
- AMP:
- 15
- ANSI:
- ANSI 817
- Cable or Wire Type:
- STOW
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 2 ft
- MA Approved -:
- No
- Product Type:
- Extension Cord
- Temperature Range:
- Up to 221 Deg F
- Type:
- RAP31204
- UL Listed:
- UL 817
- Volts:
- 125V
- WaterSense Labeled:
- No
- Watts:
- 1878 W
- Wire Gauge (AWG):
- 12 ga