This product requires certification to purchase.

24 in. Tee Handle Meter Key with Slotted Pentagon

You last purchased this on
 
REED

24 in. Tee Handle Meter Key with Slotted Pentagon

  • Fast #
  • Part #R02367
  • Item #3602531
  • Manufacturer Part #02367
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
REED

24 in. Tee Handle Meter Key with Slotted Pentagon

  • Fast #
  • Part #R02367
  • Item #3602531
  • Manufacturer Part #02367
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24 in T shape with standard, slotted pentagon key
  • Tough, rust-resistant materials give long life
  • Requires Certification

Specifications

Handle Type:
T-handle
Height:
1-1/4 in
Length:
24-1/2 in
Material:
Ductile Iron
Tool Type:
Curb Box Key, Meter Box Lid Key
Weight:
2.4 lb
Width:
8 in