12-1/4 in. Ratcheting Shut-Off Tool
CSO1R 12-1/4 in. Ratcheting Shut-Off Tool
Frequently Purchased Together
Product Details
Product Details
- CSO1R shuts-off and reshapes 3/4 in - 1 in type K copper tubing
- Redesigned with detachable, ratchet drive handle, Reed’s CSO1R stores compactly in its included, Heavy duty case
- They are designed only for use on soft copper tube service lines
- Support handle can be positioned in two different, perpendicular angles for job demands
- Steel castings provide superior tool strength
Specifications
- Collection:
- CSO1R
- Color Finish Name:
- Black
- Handle Type:
- Ratcheting
- Height:
- 2-1/5 in
- Length:
- 12-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in - 1 in
- Tool Type:
- Shut-Off Tool
- Weight:
- 10.5 lb
- Width:
- 9 in