212F NPT Pendent Sprinkler Head
G Series 212F NPT Pendent Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard coverage, standard-response sprinklers
- Upright, pendent, horizontal sidewall, and vertical sidewall deflectors
- Robust solder capsule thermal element
- Available in a wide variety of finishes
- Reliable Model G Series sprinklers are standard-response standard spray automatic sprinklers using a solder capsule thermal element
- The solder is captured in the cylinder of the capsule by a stainless steel ball
- When the solder melts, the ball moves into the cylinder allowing the thermal element to fall away from the sprinkler
- When this occurs, the compressed strut and lever spring free from the sprinkler
- System pressure then clears the waterway of all operating parts allowing the deflector to evenly distribute water
- When installed recessed, the Model G Series sprinklers are specifically listed with and may only be installed with listed Reliable escutcheons
Specifications
- Collection:
- G Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Material:
- Brass Alloy, Bronze Alloy, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 212
- Opening Size:
- 1-1/2 in
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes