This product requires certification to purchase.

115V Standard Jetter with Pulse

You last purchased this on
 
RIDGID

115V Standard Jetter with Pulse

  • Fast #
  • Part #R62687
  • Item #793739
  • Manufacturer Part #62687
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

115V Standard Jetter with Pulse

  • Fast #
  • Part #R62687
  • Item #793739
  • Manufacturer Part #62687
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complete unit includes: sink trap hose and five nozzles
  • Duplex pump with corrosion-resistant, forged brass head is easy to use.
  • Portable: The optional H-30 Cart rolls the jetter and hose to the job site. The jetter is easily removed from the cart in seconds for hard to reach drain or for remote storage. Optional adapter allows the KJ-1750 to be mounted on the compact H-10 Cart.
  • Dual pulse action helps you negotiate difficult bends.
  • 1750 psi at 1.4 gallons per minute cleans lines 1-1/4 to 4-inches in diameter.
  • High Quality: Duplex pump with corrosion-resistant, forged brass head. New pressure control valve allows quick and easy pressure adjustment.
  • Dependable: Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job.
  • Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment.
  • CSA approved. Approved to UL standards (NRTLC).
  • Requires Certification

Documents


Specifications

AMP:
17
Application:
Commercial, Residential
Cable Length (ft):
50 ft
Horsepower:
2 hp
UL Listed:
No
Volts:
115V
Weight:
75 lb
Width:
22-1/2 in