Aluminum HD M CA-603 6MM 3 ft. Imager

You last purchased this on
 
RIDGID

Aluminum HD M CA-603 6MM 3 ft. Imager

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Aluminum HD M CA-603 6MM 3 ft. Imager

  • Fast #
  • Part #R37098
  • Item #4111343
  • Manufacturer Part #37098
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enables detailed inspections in very confined spaces
  • Four LED lights provide clear images
  • Six mm camera head, nearly 1/3 the size of the standard camera head
  • Compatible with: Ridgid® micro CA-1, micro CA-3, microEXPLORER™ and SeeSnake® micro systems
  • Fully flexible cables for easy navigation
  • Requires Certification

Specifications

Brand Model Compatibility:
micro CA-350, micro CA-100, micro CA-150, micro CA-300
Cable Length (ft):
3-7/25 ft
Diameter:
6 mm
Material:
Aluminum
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Imager Head Accessory
Weight:
0.8 lb