199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater
SENSEI™ CX Series 199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
- Uniform Energy Factor (UEF): 0.98
- 15,000 BTU/H (minimum), 199,000 BTU/H (maximum)
- For indoor use, or Outdoor if installed with outdoor vent cap
- 97% Thermal Efficiency
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 199000
- Collection:
- SENSEI™ CX Series
- Condensing:
- Yes
- Depth:
- 11-2/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 30-11/100 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- Uniform Energy Factor (UEF):
- 0.98
- Volts:
- 120V
- Water Heater Type:
- Tankless, Commercial
- Watts:
- 84 W
- Weight:
- 55 lb
- Width:
- 18-1/2 in