1/2 in. FNPT Wall Mount Lavatory Faucet Valve for A1477, A2207, A2307 and A3307 Lever Handle Lavatory Faucets

You last purchased this on
 
ROHL®

SideKick™ 1/2 in. FNPT Wall Mount Lavatory Faucet Valve for A1477, A2207, A2307 and A3307 Lever Handle Lavatory Faucets

  • Fast #
  • Part #RA5039L
  • Item #7921303
  • Manufacturer Part #A5039L
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

SideKick™ 1/2 in. FNPT Wall Mount Lavatory Faucet Valve for A1477, A2207, A2307 and A3307 Lever Handle Lavatory Faucets

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Must order faucet trim to complete
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • For use with Acqui, Campo, Lombardia and San Giovanni wall mounted widespread bathroom faucets with lever handle
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Ceramic disc cartridge for durability and long-lasting performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Laundry
Brand Model Compatibility:
A1477, A2207, A2307 and A3307
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
SideKick™
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Center Size:
8 in - 10 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Less Handles
Height:
1 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
3 in
Material:
Brass
Maximum Temperature:
120
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
No
Smart Home Compatibility:
SmartThinQ
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
No
Weight:
2 lb
Width:
3 in