18 qt High Capacity Upright Vacuum
Tradition® 18 qt High Capacity Upright Vacuum
Frequently Purchased Together
Product Details
Product Details
- Durable, lightweight TRADITION® upright vacuum lowers cost of ownership with a 2,000-hour motor, shake out bag and chrome brush roll with replaceable bristle strips.
- Increase productivity with less downtime with a large-capacity, 18-qt. shake out bag and 50-foot cord.
Documents
Specifications
- AMP:
- 7
- Brand Model Compatibility:
- Sanitaire
- CFM:
- 145 ft3/min
- Capacity:
- 18 qt
- Cleaning Path:
- 12 in
- Collection:
- Tradition®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 79 dB
- Depth:
- 8-1/2 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 21-1/4 in
- Material:
- Plastic
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 840 W
- Weight:
- 15.4 lb
- Width:
- 17-1/2 in