26W T4 Compact Fluorescent Light Bulb with G24q-3 Base
26W T4 Compact Fluorescent Light Bulb with G24q-3 Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- 2 Year Limited Warranty
- Produces less heat
- Protects the environment
- Color/finish: white
- Bulb type: T4
- Quad tube 4-pin for electronic and dimming ballasts
- MFG#: CFD26W/4P/841
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- G24q-3
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1825
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Watts:
- 26 W