9-1/8 in. Plastic Riser for SV10

You last purchased this on
 
Schier

9-1/8 in. Plastic Riser for SV10

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schier

9-1/8 in. Plastic Riser for SV10

  • Fast #
  • Part #S801002001
  • Item #8368246
  • Manufacturer Part #8010-020-01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 8" corrugated drainage pipe (33" tall) and coupling
  • Butyl mastic tape for riser joints (two rolls, 33", for securing riser and one piece, 6", for securing coupling)
  • Stack a maximum of three FCR10 risers to create a total height of 97" (sold individually)
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Brand Model Compatibility:
Model SV10
Diameter:
8 in
Height:
33 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
150
Origin:
Domestic
Product Type:
Riser
Weight:
6 lb
Width:
9-1/8 in