13 in. Rag in White 200 Pack
13 in. Rag in White 200 Pack
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8 Pallet: 128-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 8 boxes of 200; 1,600 disposable shop rags per case (Scott Rags in a Box, All-Purpose)
- Box of rags contains absorbent towels that feel and perform like a cloth; each one is 10" x 12"
- Strong, durable, and multi-purpose for thousands of projects like painting, polishing, detailing, spill clean up, staining, polishing and refinishing furniture
- Designed for wet or dry cleaning applications
- POP-UP Box (box of rags) with built-in handle allows you to take the product to the job while keeping rags clean
Documents
Specifications
- Application:
- Automotive, Cleaning, Garage
- Color Finish Name:
- White
- Depth:
- 30-83/100 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/8 in
- Length:
- 18-203/250 in
- Material:
- Cloth
- Package Quantity:
- Pack of 200
- Pad Size:
- 12 in
- Product Type:
- Rag
- Size:
- 9 in x 12 in
- Width:
- 9-3/8 in