1.2 L Foam Skin Cleanser
Kleenex® 1.2 L Foam Skin Cleanser
Frequently Purchased Together
Product Details
Product Details
- Dye, fragrance-free (unscented), dermatologist tested, and gentle so that even those with sensitive skin can use it without worry
- This foaming Kleenex® brand soap is an important step in the washroom experience
- Use Kleenex® Green certified skin cleanser with a compatible Kimberly Clark Professional dispenser for convenient, consistent dispensing
- Versatile hand soap is a great choice for schools, restaurants, commercial, high-traffic areas and anywhere guests care about being clean and green
- Cassettes per case: 2
Specifications
- Application:
- Schools
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 2
- Product Type:
- Skin Cleanser
- Size:
- 1.2 L