1150 ft. Roll Towel (Case of 6)
Pro™ 1150 ft. Roll Towel (Case of 6)
Frequently Purchased Together
Product Details
Product Details
- 1150' / Roll, 6 Scott Pro Hard Roll Paper Towel Rolls / Case, 6,900 Feet / Case
- The new Elevated Scott® Design is preferred 4 to 1 and provides an Unmistakably Scott® restroom experience.
- Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- 1.75" core size (blue core) is compatible exclusively with Scott Pro paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
- These paper towels meet EPA guidelines, and are FSC certified and ECO Logo certified
Recommended Accessories
Specifications
- Collection:
- Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Diameter:
- 7-1/2 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 7-469/500 in
- Length:
- 24 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Paper Towel Roll
- Width:
- 7-1/2 in