3 in. x 150 ft. Mesh Cloth Tape in White
MJ 100 3 in. x 150 ft. Mesh Cloth Tape in White
Frequently Purchased Together
Product Details
Product Details
- Professional grade open weave fiberglass mesh drywall tape
- Self-adhering
- Light adhesive on one side for non-slipping
- Width selection provides ample support for mastic coat
- Fabric count - 8 ends by 8 picks for superior strength
Specifications
- Application:
- HVAC, Maintenance and Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- MJ 100
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 150 yd
- Material:
- Fiberglass, Plastic
- Product Type:
- Duct Tape, Mesh Fiberglass Tape
- Size:
- 3 in x 150 yd
- Tensile Strength:
- 75.5 lbs/in width
- Thickness:
- 9.0 mil
- UL Listed:
- No
- Width:
- 3 in