60 in. L-shaped Shower Rod in Chrome
60 in. L-shaped Shower Rod in Chrome
Frequently Purchased Together
Product Details
Product Details
- Shower curtain rod ships in three pieces. Simple assembly required.
- 36" ceiling support.
- Plated over solid brass material.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- L-shaped
- Width:
- 30 in