60 in. Straight Shower Rod in Brushed Nickel
60 in. Straight Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Features two single-piece, heavy-duty straight curtain rods made of 1" OD brass tubing.
- Includes double bracket flanges and mounting hardware.
- Flanges are plated die-cast metal.
- Support rod may be shortened by cutting.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Straight
- Width:
- 4-3/4 in