Single Function Hand Shower in Brushed Nickel
Amaury Single Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Amaury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 25-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 25-7/8 in
- UL Listed:
- No