This product requires certification to purchase.

70-1/4 x 29-1/2 in. Freestanding Bathtub with Center Drain in White and White Drain Trim

You last purchased this on
 
Signature Hardware

Boyce 70-1/4 x 29-1/2 in. Freestanding Bathtub with Center Drain in White and White Drain Trim

  • Fast #
  • Part #SH481150
  • Item #9714941
  • Manufacturer Part #481150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Boyce 70-1/4 x 29-1/2 in. Freestanding Bathtub with Center Drain in White and White Drain Trim

  • Fast #
  • Part #SH481150
  • Item #9714941
  • Manufacturer Part #481150
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two 3.8mm acrylic sheets, the air between acting as a thermal insulator.
  • Soaking Depth: 14-1/8 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential
Basin Length:
46 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
No
Capacity:
74 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White/White
Depth:
17-1/2 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Jets:
12
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
70-1/4 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
13-1/2 in
Weight:
109 lb