15 x 3/4 in. Water Heater Connector
15 x 3/4 in. Water Heater Connector
Frequently Purchased Together
Product Details
Product Details
- Flexible fitting provides easy connection
- Swivel nut includes gasket
- 3/4 in. swivel FIP x 3/4 in. swivel FIP
- Made in the USA
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 in
- Material:
- Brass, Copper
- Rigid:
- Yes
- UL Listed:
- No