Shower Seat in White

You last purchased this on
 
Sterling

Accord® Shower Seat in White

  • Fast #
  • Part #S721861040
  • Item #5053221
  • Manufacturer Part #72186104-0
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® Shower Seat in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sized to fit perfectly in any showering space
  • Convenient height for ease and comfortable use
  • Smooth and sleek design makes it an attractive addition
  • Integrated handles for easy transport
  • Hold up to 300 lbs
  • Provides versatility inside and outside of the shower
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
300 lbs
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-1/8 in
GSA Approved:
No
Height:
17-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
13-1/8 in
Material:
Solid Vikrell®
Width:
21-3/8 in