60 x 72-1/4 in. Shower Back Wall in White
Traverse 60 x 72-1/4 in. Shower Back Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Height:
- 72-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Material:
- Vikrell®
- Number of Pieces:
- 1 Piece
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove
- Width:
- 60 in