8.5W A19 LED Light with Medium E-26 Base 4100 Kelvin Non-Dimmable Bulb (Pack of 6)
8.5W A19 LED Light with Medium E-26 Base 4100 Kelvin Non-Dimmable Bulb (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 405-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UV and IR free
- RoHS compliant
- Suitable for damp environments
- Reduces energy consumption up to 86%
- Lasts up to 11 times longer than incandescent lamps
- No warm-up time, instant-on with full light output and stable color
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Dimmable
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Diameter:
- 2-181/500 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Length:
- 2-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED8.5A19F84110YV
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 94.11
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 6
- Volts:
- 120V
- Watts:
- 8.5 W
- Width:
- 2-3/8 in