13W T4 Fluorescent Light with G24q-1 Base 4100 Kelvin Dimmable Bulb
Dulux® D/E 13W T4 Fluorescent Light with G24q-1 Base 4100 Kelvin Dimmable Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5250-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double compact fluorescent
- Color temperature (Kelvin): 4100
- Rated life: 12000 hours
- TCLP and RoHS compliant
- Typically lasts up to 20 times longer
- When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty
Documents
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Dimmable
- Collection:
- Dulux® D/E
- Color Temperature:
- 4100
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-709/1000 in
- Light Bulb Base Type:
- G24q-1
- Light Bulb Ordering Code:
- CF13DD/E/841/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Fluorescent
- Lumens:
- 900
- Number Of Hours:
- 20000 h
- Package Quantity:
- Pack of 2
- Watts:
- 13 W