Temperature Control Cap Assembly
Temptrol® Temperature Control Cap Assembly
Frequently Purchased Together
Product Details
Product Details
- Cap assembly
- For use with Temptrol shower series valves
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Temptrol®
- Faucet Part Type:
- Cap
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-33/100 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-547/1000 in