Sweat Hydronic Zone Valve 300 psi
Zone Sentry Sweat Hydronic Zone Valve 300 psi
Frequently Purchased Together
Product Details
- Fluid temperature range: 20°F to 220°F
- Max static pressure: 300 psi
- Zone Sentry®
- Positional indicator shows the ball valve's actual position
- Easy to wire quick connects
- Manual override button
- Multi function LED
- Bi-directional flow and cannot be installed backwards
- Ball valve design offers the highest flow
- Gear drive actuator uses up to 93% less energy
Specifications
- AMP:
- 0.48
- Collection:
- Zone Sentry
- Depth:
- 2-3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 20 to 240 Deg F (7 to 115 Deg C)
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- 2-Way Valve
- Volts:
- 24V
- Width:
- 5-5/16 in