Duplex Plastic Wall Plate in White
Masque® Duplex Plastic Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
- Easily painted or wallpapered to match or complement walls
- Unbreakable premium plastic wall plates
- Hide outdated, discolored outlets
- Will not crack or distort during installation
- Matching screws in matching finish
Specifications
- ADA Compliant:
- No
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Length:
- 21/100 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-93/100 in