26 x 21-1/2 in. Oval Undermount Bathroom Sink in Cotton

You last purchased this on
 
TOTO

26 x 21-1/2 in. Oval Undermount Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

26 x 21-1/2 in. Oval Undermount Bathroom Sink in Cotton

  • Fast #
  • Part #TLT2428G01
  • Item #1717664
  • Manufacturer Part #LT242.8G#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.9
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
26 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
23-1/8 in x 14-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30 in
Width:
21-1/2 in