3 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
XR16 3 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two stage Climatuff™ compressor
- Galvanized steel louvered panels
- Baked-on powder paint
- Corrosion-resistant WeatherGuard™ fasteners
- Spine Fin™ outdoor coil
- DuraTuff™ rust-proof base pan
- Sound insulator on compressor
-
Green
Specifications
- AMP:
- 20
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3700 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XR16
- Compressor Stages:
- Two Stage
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34 in
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 160 oz
- HSPF:
- 8.8
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3700 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- TXV
- SEER:
- 16
- SEER2:
- 16.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 257 lb
- Width:
- 37 in