Replacement Kit for B-0107
Replacement Kit for B-0107
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1776-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spray face and components to ensure GPM output accuracy
- Material: Brass valve stem and plastic spray face
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- B-0107 Spray Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Silver, Brass
- Depth:
- 77/100 in
- Energy Star Compliant:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 77/100 in
- Material:
- Brass, Plastic
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Product Type:
- Parts Kit
- Width:
- 3 in