1/2 in. 500F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Issue D QUARTZOID 1/2 in. 500F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL and C-UL listed, FM and LCPB approved
- For extra-high and ultra-high temperature ratings (TY3191, TY3296, TY4191, TY4292), see TFP690 for technical information and listing details
Documents
Specifications
- Application:
- Commercial
- Collection:
- Issue D QUARTZOID
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-15/16 in
- K-Factor:
- 5.6
- Material:
- Bronze, Copper, Glass, Nickel Alloy
- Material Type:
- Inconel®
- Product Type:
- Standard Coverage, Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes