36 in. All-Purpose Grabber
Nifty Nabber® 36 in. All-Purpose Grabber
Frequently Purchased Together
Product Details
Product Details
- Ideal for picking up bottles and garbage including cigarette butts and other small objects
- Also can be used to retrieve items from high shelves
- Gear driven claws
- Over molded fingers provide excellent gripping power
- Solid pressure grip to hold items
Specifications
- Application:
- Residential
- Collection:
- Nifty Nabber®
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Rubber, Steel
- Number of Tools Included:
- 1
- Tool Type:
- Grabber