3/4 in. x 9 ft. Galvanized Steel Pipe Support
3/4 in. x 9 ft. Galvanized Steel Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use for suspended piping application, enabling hanger spacing similar to that of copper
Specifications
- ASTM:
- ASTM E-84
- Application:
- Non-Plenum Support, HVAC Ductwork
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 23 ga
- Height:
- 35/64 in
- Length:
- 9 ft
- Material:
- Steel
- Material Type:
- Type B
- Product Type:
- Pipe Support
- UL Listed:
- No
- Width:
- 59/64 in