1 in. Pex Brass Commercial Full Port Ball Valve
ProPEX® 1 in. Pex Brass Commercial Full Port Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Approved for commercial plumbing and hydronic distribution applications
- High-quality, lead-free (LF) brass valve body
- Stainless-steel ball and stem for greater durability, longevity, and system performance
- Meets IPC, UPC, and IRC building codes as well as NSF 14, 61, 359, and 372 listings
- Blow-out proof stems for greater confidence
- Stem extension kits available to accommodate piping insulation
- ASTM F-1960 ProPEX connection system eliminates dry-fit concerns
- Eliminates joining chemicals and open flame from the job site to promote worker safety
- Positive tube stops for consistent installations
- Backed by a five-year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 359, ANSI 372, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-2023, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- Color Finish Name:
- Brass
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Handle Length (in):
- 4-13/25 in
- Handle Material:
- Stainless Steel
- Height:
- 2-9/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- PEX
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 359, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 200#
- Recommended Valve Application:
- Hot Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.87 lb
- Width:
- 1-53/100 in
- cUPC Certified:
- Yes