1/2 in. Copper Press Cap
ProPress® 1/2 in. Copper Press Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.22, ASME B16.51
- ASTM:
- ASTM B-88
- Application:
- Gas System, Hot and Cold Water Systems, Plumbing, Potable Water
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23/25 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Maximum:
- 600 psi
- Size:
- 1/2 in
- UL Listed:
- UL 213
- Weight:
- 0.057 lb