3/4 x 1/2 in. Copper Press Coupling
ProPress® 3/4 x 1/2 in. Copper Press Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- More than 600 engineered fitting configurations for copper
- Approved for more than 150 different applications
- Customizable with three sealing elements, EPDM, HNBR, FKM
- Helps installers easily identify unpressed connections during pressure testing
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 213, ANSI 372, ANSI 61
- ASME:
- ASME B16.18, ASME B16.22, ASME B16.51, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-88
- Application:
- Plumbing, Potable Water
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing Coupling
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/100 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 600 psi
- Size:
- 3/4 in x 1/2 in
- UL Listed:
- UL 213
- Weight:
- 0.126 lb