This product requires certification to purchase.

2 in. Forged Steel Socket Weld Outside Globe Valve

You last purchased this on
 
Vogt Valves

SW12141 Series 2 in. Forged Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VSW12141K
  • Item #82956
  • Manufacturer Part #CAB88VV001001
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vogt Valves

SW12141 Series 2 in. Forged Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VSW12141K
  • Item #82956
  • Manufacturer Part #CAB88VV001001
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 78
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spiral wound gasket
  • Round bolted bonnet
  • Bolted gland
  • Multi-ply bellows
  • Hard faced disc
  • Integral hard faced seat
  • Requires Certification

Specifications

ANSI:
ANSI B16.34
API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Collection:
SW12141 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
8 in
Length:
7-3/4 in
Material:
Forged Steel, Stainless Steel
Material Type:
CR 13
Pressure Class:
800#, 1975#
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
13% Cr HF
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Globe Valve