3/8 in. Plastic Stopper
3/8 in. Plastic Stopper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ABS foot actuated stopper
- Recommended for residential construction
- Replaceable seal available
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 3/8 in
- Material:
- Plastic
- Product Type:
- Stopper